References
SNR:UKFS306H
Rubix:206A2101
Manufacturer :UKFS.306H
EAN:3413529544707




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 95 mm |
Product details : SNR UKFS306H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with tapered bore and clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 95 mm |
| Material | grey cast iron |
| Length | 125 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 27000 N |
| Outer diameter | 72 mm |
| Weight | 1.89 kg |
Show UNSPSC/ECL@SS
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
- Usually arrives within 14 working days