NTN S-UKFC206D1 BEARING UNIT

NTN - Bearing Unit - S-UKFC206D1

See technical information

References

NTN:S-UKFC206D1
Rubix:205A8990
EAN:4547359177930
brand logo

Technical specifications

Inner diameter30 mm
Width26 mm
Materialgray cast iron
See all Specifications

Product details : NTN S-UKFC206D1 BEARING UNIT


NTN - Bearing Unit - S-UKFC206D1
Round flange bearing housing with 4 mounting holes, relubricatable (JIS standard).

Technical specifications


Attributes
Inner diameter30 mm
Width26 mm
Materialgray cast iron
Number of holes4
Outer diameter62 mm
£ 32.82 excl. VAT
/ Each
£ 39.38 incl. VAT
  • Usually arrives within 14 working days