Flanged Unit
Inner diameter | 85 mm |
---|---|
Width | 69.6 mm |
Inner diameter | 85 mm |
---|---|
Width | 69.6 mm |
Material | Cast Iron (Housing);Chrome Steel (Bearing Insert) |
Fixation centre-to-centre distance | 208 mm |
Height | 250 mm |
Series | FC2 |
Number of holes | 4 |
Outer diameter | 119 mm |
Usually arrives within 14 working days