Flanged housing
Inner diameter | 60 mm |
---|---|
Width | 219 mm |
Logistics dimensions (L x W x H) | 198x75x219 mm |
---|---|
Logistic Weight | 5300 g |
Inner diameter | 60 mm |
Width | 219 mm |
Material | Steel |
Height | 75 mm |
Length | 198 mm |
Series | F5..-A-L |
Number of holes | 3 |
Outer diameter | 198 mm |
Usually arrives within 14 working days