References
NTN:UCF210HT2D1
Rubix:205A9599
EAN:4547359218558



Product details : NTN UCF210HT2D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x60 mm |
|---|---|
| Logistic Weight | 2520 g |
| Inner diameter | 50 mm |
| Width | 51.6 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 48.43 excl. VAT
/ Each
£ 58.12 incl. VAT
- Usually arrives within 14 working days
