References
RHP:SF40
Rubix:1274551
Manufacturer :SF40 R
EAN:00747023029150


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 50.34 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Documents
Product details : RHP BEARING UNIT SF40
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF40 - RHP Cast Iron Flange Bearing Unit - 40mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1820 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 50.34 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | cast iron |
| Height | 130.2 mm |
| Length | 130.2 mm |
| Series | sf |
| Total bearing width | 101.6 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 101.6 mm |
Show UNSPSC/ECL@SS
£ 45.17 excl. VAT
/ Each
£ 54.20 incl. VAT
- In stock: Next day delivery