Flange Housed Unit
Inner diameter | 40 mm |
---|---|
Width | 106 mm |
Fixation centre-to-centre distance | 119 mm |
Inner diameter | 40 mm |
---|---|
Width | 106 mm |
Fixation centre-to-centre distance | 119 mm |
Material | Pressed Steel |
Height | 11.5 mm |
Length | 148 mm |
Series | SBPFL200 |
Total bearing width | 34 mm |
Diameter of fixation holes | 13.5 mm |
Number of holes | 2 |
Weight | 0.9 kg |
In stock: Next day delivery