References
RHP:SF35HLT
Rubix:209A6197
Manufacturer :SF35HLT R
EAN:00747023108619


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 46.41 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : RHP SF35HLT SELF LUBE BEARING
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 46.41 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
| Height | 117.5 mm |
| Length | 117.5 mm |
| Series | sf |
| Total bearing width | 46.41 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 43.47 excl. VAT
/ Each
£ 52.16 incl. VAT
- Delivery usually within ( 2 ) days