References
NTN:UCF215D1
Rubix:205A9668
EAN:4547359001266



Product details : NTN UCF215D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 226x224x115 mm |
|---|---|
| Logistic Weight | 6810 g |
| Inner diameter | 75 mm |
| Width | 77.8 mm |
| Length | 200 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 130 mm |
| Weight | 6600 kg |
Show UNSPSC/ECL@SS
£ 98.72 excl. VAT
/ Each
£ 118.46 incl. VAT
- Delivery usually within ( 3 ) days
