TIMKEN YCJT1 1/4S 2-BOLT FLANGED BALL BEARING UNIT
Two Bolt flanged Ball Bearing Unit with Setscrew
See technical informationReferences
Timken:YCJT 1-1/4S
Rubix:397A8318
EAN:0087796158191


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 29.9 mm |
| Fixation centre-to-centre distance | 116.7 mm |
Product details : TIMKEN YCJT1 1/4S 2-BOLT FLANGED BALL BEARING UNIT
Inch flanged bearing housing unit Fafnir
Timken YCJT 1-1/4S flanged bearing unit for 31,75 mm shaft, 2-hole mounting. With Shroud Seal and Set-Screw-Locking.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 29.9 mm |
| Fixation centre-to-centre distance | 116.7 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | ycjt industrielle set-screw-serie (shaft guarding technology) |
| Total bearing width | 39.1 mm |
| Clamping | 13.5 mm |
| Diameter of fixation holes | 11.5 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Weight | 1.09 kg |
| Mounting typ | two-hole flange bearing unit (setscrew locking) |
Show UNSPSC/ECL@SS
£ 72.17 excl. VAT
/ Each
£ 86.60 incl. VAT
- Usually arrives within 14 working days