NTN - Bearing Unit - UCF216D1
Inner diameter | 80 mm |
---|---|
Width | 82.6 mm |
Fixation centre-to-centre distance | 165 mm |
Logistics dimensions (L x W x H) | 229x223x117 mm |
---|---|
Logistic Weight | 8035 g |
Inner diameter | 80 mm |
Width | 82.6 mm |
Fixation centre-to-centre distance | 165 mm |
Material | Cast Steel |
Height | 83.3 mm |
Length | 208 mm |
Series | UCF200 |
Total bearing width | 82.6 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Outer diameter | 140 mm |
Usually arrives within 14 working days