INA GRA20-XL HOUSING UNITS GRA THREE/FOUR-BOLT FLANGED S
Flanged housing unit
See technical informationSee documentsReferences
INA:GRA20-XL
Rubix:238A1473
Manufacturer :0008896870000
EAN:4012802808179


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 71.5 mm |
Documents
Product details : INA GRA20-XL HOUSING UNITS GRA THREE/FOUR-BOLT FLANGED S
Housing units GRA, three/four-bolt flanged housing units, sheet steel, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 71.5 mm |
| Material | sheet steel |
| Height | 25.5 mm |
| Length | 90.5 mm |
| Series | gra..-xl |
| Total bearing width | 25.5 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 90.5 mm |
Show UNSPSC/ECL@SS
£ 23.35 excl. VAT
/ Each
£ 28.02 incl. VAT
- Delivery usually within ( 7 ) days