References
INA:TFE40-XL
Rubix:213A4583
Manufacturer :0947172060000
EAN:4054372603341


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 56.5 mm |
| Fixation centre-to-centre distance | 120 mm |
Documents
Product details : INA TFE40-XL BEARING
Housing units TFE, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 56.5 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | cast iron |
| Height | 145 mm |
| Length | 145 mm |
| Series | tfe..-xl |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 145 mm |
Show UNSPSC/ECL@SS
£ 67.45 excl. VAT
/ Each
£ 80.94 incl. VAT
- Delivery usually within ( 7 ) days