NTN - Bearing Unit - UCF305D1
Inner diameter | 55 mm |
---|---|
Width | 66 mm |
Logistics dimensions (L x W x H) | 205x205x80 mm |
---|---|
Logistic Weight | 5530 g |
Inner diameter | 55 mm |
Width | 66 mm |
Length | 185 mm |
Series | ucf300 |
Number of holes | 4 |
Outer diameter | 120 mm |
Usually arrives within 14 working days