References
NTN:ASFD201
Rubix:205A1725
EAN:4547359019360

Product details : NTN ASFD201 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x30x60 mm |
|---|---|
| Logistic Weight | 296 g |
| Inner diameter | 12 mm |
| Width | 22 mm |
| Series | asfd200 |
| Number of holes | 2 |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 18.33 excl. VAT
/ Each
£ 22.00 incl. VAT
- Delivery usually within ( 3 ) days
