Flanged housing unit
Inner diameter | 45 mm |
---|---|
Width | 137 mm |
Fixation centre-to-centre distance | 105 mm |
Inner diameter | 45 mm |
---|---|
Width | 137 mm |
Fixation centre-to-centre distance | 105 mm |
Length | 137 mm |
Series | PCJ..-XL |
Total bearing width | 56.7 mm |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 63 mm |
In stock: Next day delivery