References
SNR:UCFE208-24CC
Rubix:206A0019
Manufacturer :UCFE.208-24.CC
EAN:3413529575398




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : SNR UCFE208-24CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | cast iron |
| Series | ucfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 2.08 kg |
Show UNSPSC/ECL@SS
£ 52.89 excl. VAT
/ Each
£ 63.47 incl. VAT
- Usually arrives within 14 working days