References
NTN:UCFL212D1
Rubix:206A0270
EAN:4547359001082

Product details : NTN UCFL212D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 237x156x75 mm |
|---|---|
| Logistic Weight | 3930 g |
| Inner diameter | 60 mm |
| Width | 65.1 mm |
| Height | 250 mm |
| Length | 140 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 57.05 excl. VAT
/ Each
£ 68.46 incl. VAT
- Delivery usually within ( 3 ) days
