SNR - Bearing Unit - UKFC.215H
Inner diameter | 65 mm |
---|---|
Width | 41 mm |
Fixation centre-to-centre distance | 184 mm |
Inner diameter | 65 mm |
---|---|
Width | 41 mm |
Fixation centre-to-centre distance | 184 mm |
Material | Cast Iron |
Length | 220 mm |
Series | UKFC200 |
Total bearing width | 53.5 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 130 mm |
Weight | 7.59 kg |
Usually arrives within 14 working days