References
RHP:SFT50HLT
Rubix:158A5034
Manufacturer :SFT50HLT R
EAN:00747023114245


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : RHP HITEMP HOUSD BEARING SFT50HLT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT50HLT - RHP Cast Iron Flange Bearing Unit - 50mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2500 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 60.53 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | cast iron |
| Height | 188.9 mm |
| Length | 115.9 mm |
| Series | sft |
| Total bearing width | 60.53 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 66.05 excl. VAT
/ Each
£ 79.26 incl. VAT
- Usually arrives within 14 working days