References
NTN:UCFX09D1
Rubix:206A0548
EAN:4547359217599



Product details : NTN UCFX09D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x60 mm |
|---|---|
| Logistic Weight | 2555 g |
| Inner diameter | 45 mm |
| Width | 51.6 mm |
| Series | ucfx00 |
| Number of holes | 4 |
| Outer diameter | 90 mm |
| Weight | 2500 kg |
Show UNSPSC/ECL@SS
£ 43.12 excl. VAT
/ Each
£ 51.74 incl. VAT
- Usually arrives within 14 working days
