SNR UCFL317 BEARING UNIT

SNR - Bearing Unit - UCFL.305

See technical information
References
SNR:UCFL317
Rubix:206A0330
Manufacturer :UCFL.317
EAN:3413529542086
brand logo
Technical specifications
Inner diameter85 mm
Width96 mm
Fixation centre-to-centre distance300 mm
See all Specifications

Product details : SNR UCFL317 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit, relubricatable, insert with inner ring extended on both sides with threaded pins.

Technical specifications


Attributes
Inner diameter85 mm
Width96 mm
Fixation centre-to-centre distance300 mm
Materialgray cast iron
Height370 mm
Length220 mm
Seriesucfl300
Number of holes2
Basic static load, radial - C0r96500 N
Basic dynamic load, radial - Cr132600 N
Outer diameter180 mm
Weight14.25 kg
Show UNSPSC/ECL@SS
£ 226.16 excl. VAT
/ Each
£ 271.39 incl. VAT
  • Usually arrives within 14 working days