Flange Housed Unit
Inner diameter | 50 mm |
---|---|
Width | 190 mm |
Fixation centre-to-centre distance | 157 mm |
Inner diameter | 50 mm |
---|---|
Width | 190 mm |
Fixation centre-to-centre distance | 157 mm |
Material | Cast Iron |
Height | 94 mm |
Length | 190 mm |
Series | UCFA200 |
Total bearing width | 51.6 mm |
Diameter of fixation holes | 15 mm |
Number of holes | 1 |
Outer diameter | 17 mm |
Weight | 2.27 kg |
Usually arrives within 14 working days