RHP HOUSED BEARING UNIT SFT1.11/16

Bearing Unit

See technical informationSee documents
References
RHP:SFT1.11/16
Rubix:158A9329
Manufacturer :SFT1.11/16 R
EAN:00747023026807
brand logo
Technical specifications
Width179.4 mm
Fixation centre-to-centre distance148.5 mm
Materialcast iron
See all Specifications
Documents

Product details : RHP HOUSED BEARING UNIT SFT1.11/16


Standard series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight1100 g
Width179.4 mm
Fixation centre-to-centre distance148.5 mm
Materialcast iron
Height35.3 mm
Length111.1 mm
Seriessft
Total bearing width49.2 mm
Diameter of fixation holes16 mm
Number of holes2
Basic static load, radial - C0r20500 N
Basic dynamic load, radial - Cr32500 N
Weight2.2 kg
Show UNSPSC/ECL@SS
£ 57.51 excl. VAT
/ Each
£ 69.01 incl. VAT
  • Usually arrives within 14 working days