Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Pillow block housing unit
NTN UCP305D1 BEARING UNIT
NTN UCP305D1 BEARING UNIT
NTN - Bearing Unit - UCP305D1
References
ntn:
UCP305D1
rubix:
206A0778
ean:
4547359001693
Technical specifications
Inner diameter
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NTN UCP305D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
Logistics dimensions (L x W x H)
195
x
105
x
60
mm
Logistic Weight
1410
g
Inner diameter
25
mm
Series
UCP300
Weight
0
kg
Number of holes
2
Outer diameter
62
mm
Width
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.93
excl. VAT
/
Each
£
49.12
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
SNR UCPE209N BEARING UNIT
SNR UCPE211-32 BEARING UNIT
SNR SESFL205CCE BEARING UNIT
FAG PASE40-XL-N-FA125 PEDESTAL BRG 96328830000
SKF HOUSED BEARING UNIT SYNT 45 L
NTN UCPX20D1 BEARING UNIT
SNR USP204 BEARING UNIT
SNR SEST206COE BEARING UNIT
SNR UCP205-16T20 BEARING UNIT
SKF P2BTC30M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT
SKF P2BC104-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
NTN UELP209D1W3 BEARING UNIT
NTN S-UKP206D1 BEARING UNIT
SNR ESP209N BEARING UNIT
SNR USPLE206 BEARING UNIT