FAG PASE40-XL-N-FA125 PEDESTAL BRG 96328830000
Plummer block housing unit
See technical informationSee documentsReferences
INA:PASE40-XL-N-FA125
Rubix:229A1832
Manufacturer :0096328830000
EAN:4012802809763


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : FAG PASE40-XL-N-FA125 PEDESTAL BRG 96328830000
Plummer block housing units PASE..-FA125, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 179 mm |
| Height | 99 mm |
| Length | 179 mm |
| Series | pase..-xl-n-fa125 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 58.57 excl. VAT
/ Each
£ 70.28 incl. VAT
- Delivery usually within ( 7 ) days