References
SNR:SEST206COE
Rubix:205A8251
Manufacturer :SEST.206.COE
EAN:3413529552429




Technical specifications
| Inner diameter | 62 mm |
|---|---|
| Shaft Height | 70 mm |
| Outer diameter | 30 mm |
Product details : SNR SEST206COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Shaft Height | 70 mm |
| Outer diameter | 30 mm |
| Sealing | 2 joints |
| Series | sest200 |
| Weight | 1378 kg |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 15300 N |
| Width | 35.7 mm |
Show UNSPSC/ECL@SS
£ 121.39 excl. VAT
/ Each
£ 145.67 incl. VAT
- Usually arrives within 14 working days