SNR SESFL205CCE BEARING UNIT


Self-aligning bearing

References
snr:SESFL.205.CC
rubix:205A8007
ean:3413529551712
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Fixation centre-to-centre distance99 mm
Shaft Height16 mm
See all Specifications

Product details : SNR SESFL205CCE BEARING UNIT


cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease

Technical specifications


Attributes
Inner diameter25 mm
Fixation centre-to-centre distance99 mm
Shaft Height16 mm
Height68 mm
Length125 mm
SeriesSESFL200
Weight0.62 kg
Number of holes2
Basic static load, radial - C0r8000 N
Basic dynamic load, radial - Cr11000 N
Outer diameter52 mm
Width21.5 mm
Show UNSPSC/ECL@SS
£ 73.34 excl. VAT
/ Each
£ 88.01 incl. VAT
  • Usually arrives within 14 working days