References
NTN:UCT210-30D1
Rubix:206A1341
EAN:4547359010039



Product details : NTN UCT210-30D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, re-lubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 655x271x90 mm |
|---|---|
| Logistic Weight | 11600 g |
| Inner diameter | 50 mm |
| Width | 51.6 mm |
| Material | gray cast iron |
| Length | 164 mm |
| Series | uct200 |
| Outer diameter | 90 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 173.68 excl. VAT
/ Each
£ 208.42 incl. VAT
- Delivery usually within ( 3 ) days
