References
NTN:UCT217D1
Rubix:206A1387
EAN:4547359229431



Product details : NTN UCT217D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 295x275x115 mm |
|---|---|
| Logistic Weight | 11295 g |
| Inner diameter | 85 mm |
| Width | 85.7 mm |
| Length | 260 mm |
| Series | uct200 |
| Outer diameter | 150 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 179.16 excl. VAT
/ Each
£ 214.99 incl. VAT
- Delivery usually within ( 3 ) days
