References
INA:RHE20-XL
Rubix:229A1975
Manufacturer :0008407260000
EAN:4012802788549

Product details : FAG RHE20-XL HOUSED BEARING UNIT 8407260000
Take-up housing units RHE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Strengths
PHE supplied with bearing GRAE-NPPB and RHE with GE-KRRB.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 30 mm |
| Material | gray cast iron |
| Type | clamp housing |
| Total bearing width | 65 mm |
| Length | 91 mm |
| Series | rhe..-xl |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
Show UNSPSC/ECL@SS
£ 32.30 excl. VAT
/ Each
£ 38.76 incl. VAT
- Usually arrives within 14 working days
