References
SNR:UCT320
Rubix:206A1416
Manufacturer :UCT.320
EAN:3413529542741



Product details : SNR UCT320 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Clamping bearing unit with receptacle for threaded rod and nut, relubricatable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 108 mm |
| Material | grey cast iron |
| Length | 345 mm |
| Series | uct300 |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 171600 N |
| Outer diameter | 215 mm |
| Weight | 30.6 kg |
Show UNSPSC/ECL@SS
£ 384.38 excl. VAT
/ Each
£ 461.26 incl. VAT
- Delivery usually within ( 3 ) days
