References
RHP:ST60DEC
Rubix:208A5943
Manufacturer :ST60DEC R
EAN:00747023034383

Product details : RHP ST60DEC 60MM TAKE UP HOUSED BEARING
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
Technical specifications
Attributes
| Logistic Weight | 5400 g |
|---|---|
| Width | 63.5 mm |
| Material | cast iron |
| Total bearing width | 77.84 mm |
| Length | 192 mm |
| Series | st |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
Show UNSPSC/ECL@SS
£ 126.21 excl. VAT
/ Each
£ 151.45 incl. VAT
- Usually arrives within 14 working days
