References
SKF:TUJ 35 TF
Rubix:105A9345
Manufacturer :89636
EAN:7316570442465

Product details : SKF HOUSED BEARING TUJ 35 TF
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a (set) screw on the inner ring, which makes it easy to mount.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43,9x129x35 mm |
|---|---|
| Logistic Weight | 1548 g |
| Inner diameter | 35 mm |
| Width | 37 mm |
| Material | cast iron |
| Type | insert ball bearing |
| Total bearing width | 37 mm |
| Length | 129 mm |
| Series | tuj |
| Inner width | 103 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 62.62 excl. VAT
/ Each
£ 75.14 incl. VAT
- Delivery usually within ( 3 ) days
