Self-Lube Take-Up Bearing Unit
Inner diameter | 30 mm |
---|---|
Length | 115.5 mm |
Width | 36.5 mm |
Logistic Weight | 1600 g |
---|---|
Inner diameter | 30 mm |
Length | 115.5 mm |
Width | 36.5 mm |
Type | Take Up Bearing Unit |
Total bearing width | 36.5 mm |
Material | Cast Iron |
Series | ST-EC |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 101.5 mm |
Weight | 1.6 kg |
Usually arrives within 14 working days