References
NTN:UCT312D1
Rubix:206A1402
EAN:4547359229660



Product details : NTN UCT312D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, re-lubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 255x245x110 mm |
|---|---|
| Logistic Weight | 7690 g |
| Inner diameter | 60 mm |
| Width | 71 mm |
| Material | grey cast iron |
| Length | 220 mm |
| Series | uct300 |
| Outer diameter | 130 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 132.09 excl. VAT
/ Each
£ 158.51 incl. VAT
- Delivery usually within ( 3 ) days
