Take-up Bearing Unit
Inner diameter | 35 mm |
---|---|
Length | 125 mm |
Width | 34.5 mm |
Logistic Weight | 1000 g |
---|---|
Inner diameter | 35 mm |
Length | 125 mm |
Width | 34.5 mm |
Type | Take-up Bearing Unit |
Total bearing width | 34.5 mm |
Material | Composite/Steel |
Series | PSTCR |
Inner width | 30 mm |
Outer diameter | 102 mm |
Weight | 0.74 kg |
Usually arrives within 14 working days