References
NTN:UCT313D1
Rubix:206A1404
EAN:4547359229714



Product details : NTN UCT313D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, re-lubricatable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x100 mm |
|---|---|
| Logistic Weight | 9765 g |
| Inner diameter | 65 mm |
| Width | 75 mm |
| Material | grey cast iron |
| Length | 238 mm |
| Series | uct300 |
| Outer diameter | 140 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 152.10 excl. VAT
/ Each
£ 182.52 incl. VAT
- Usually arrives within 14 working days
