Ball Bearing Unit
Inner diameter | 35 mm |
---|---|
Length | 122 mm |
Width | 42.9 mm |
Inner diameter | 35 mm |
---|---|
Length | 122 mm |
Width | 42.9 mm |
Type | Y-bearing head units |
Total bearing width | 39 mm |
Material | Stainless steel |
Series | BlueRange |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 21600 N |
Outer diameter | 72 mm |
Usually arrives within 14 working days