Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Take-up housing unit
INA HOUSED BEARING UNIT PHUSE30-XL
INA HOUSED BEARING UNIT PHUSE30-XL
Take-up housing unit
References
ina:
PHUSE30-XL
rubix:
105A9767
manufacturer :
0009649560000
ean:
4012802822557
Technical specifications
Inner diameter
30
mm
Length
187
mm
Width
28
mm
See all Specifications
Product details
Technical specifications
Product details : INA HOUSED BEARING UNIT PHUSE30-XL
Take-up housing units PHUSE, cast iron and sheet steel housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
Inner diameter
30
mm
Length
187
mm
Width
28
mm
Type
Take-up Housing Unit
Series
PHUSE..-XL
Outer diameter
103
mm
Weight
2.55
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.99
excl. VAT
/
Each
£
81.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PTN TAKE UP HOUSED UNIT UCT212
SNR UCT202 BEARING UNIT
SKF WSTUC100-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
NTN UKT211D1 BEARING UNIT
SKF WSTUC50M-TPSS S/S BEARING INSERT FOR FOOD LINE HOUSED UNIT
RHP HOUSED BEARING UNIT ST55DEC
SNR UKT205HCC BEARING UNIT
INA HOUSED BEARING UNIT PHE20-XL
SKF HOUSED BEARING UNIT TU 20 TF
SNR UCT215-48 BEARING UNIT
RHP SILVERLUBE TAKEUP PST35CR
SKF WSTUC25M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
SNR UST208CO BEARING UNIT
NTN UCT213-30D1 BEARING UNIT
RHP HOUSED BEARING UNIT BT1.1/4