Take-up housing unit
Inner diameter | 40 mm |
---|---|
Length | 256 mm |
Width | 36 mm |
Inner diameter | 40 mm |
---|---|
Length | 256 mm |
Width | 36 mm |
Type | Take-Up Housing Unit |
Total bearing width | 130 mm |
Material | Cast Iron;Sheet Steel |
Series | PHUSE..-XL |
Inner width | 43.8 mm |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 130 mm |
Usually arrives within 14 working days