References
NTN:UCT314D1
Rubix:206A1406
EAN:4547359229745



Product details : NTN UCT314D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Clamping plate unit, guide grooves on both sides, re-lubricable.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 295x280x130 mm |
|---|---|
| Logistic Weight | 11555 g |
| Inner diameter | 70 mm |
| Width | 78 mm |
| Material | gray cast iron |
| Length | 252 mm |
| Series | uct300 |
| Outer diameter | 150 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 175.47 excl. VAT
/ Each
£ 210.56 incl. VAT
- Usually arrives within 14 working days
