NTN - Bearing Unit - UCT306D1
Inner diameter | 85 mm |
---|---|
Length | 298 mm |
Width | 96 mm |
Logistics dimensions (L x W x H) | 340x330x125 mm |
---|---|
Logistic Weight | 19670 g |
Inner diameter | 85 mm |
Length | 298 mm |
Width | 96 mm |
Series | UCT300 |
Outer diameter | 180 mm |
Weight | 0 kg |
Usually arrives within 14 working days