References
NTN:SM-UCT209D1
Rubix:205A8378
EAN:4547359187663



Product details : NTN SM-UCT209D1 BEARING UNIT
NTN - Bearing Unit - SM-UCT209D1
Clamping bearing unit, closed cover NTN
Strengths
A highly versatile and interchangeable product range for industry.
- The maintenance-free NTN bearing contains a high-quality lithium grease that can be used over a long period without requiring relubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and water from outside. This means time and cost savings in maintenance.
- The NTN-unique ball clamp screws reliably lock the bearing onto the shaft for certain bearings, even under vibration or shock loads.
- For additional protection: cast iron covers are standard on the most common bearing models. For outdoor areas or where there is heavy dust and/or liquid exposure.
- Built for extreme conditions: bearings with housings made of ductile cast iron or steel housings with superior strength properties that reduce the risk of housing breakage.
- The maintenance-free NTN bearing contains a high-quality lithium grease that can be used over a long period without requiring relubrication.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage as well as the ingress of dust and water from outside. This means time and cost savings in maintenance.
- The NTN-unique ball clamp screws reliably lock the bearing onto the shaft for certain bearings, even under vibration or shock loads.
- For additional protection: cast iron covers are standard on the most common bearing models. For outdoor areas or where there is heavy dust and/or liquid exposure.
- Built for extreme conditions: bearings with housings made of ductile cast iron or steel housings with superior strength properties that reduce the risk of housing breakage.
Applications
Regardless of your industry, NTN offers a wide selection of self-aligning bearings tailored to your application. Whether for agriculture, mining, construction, conveyors or the food industry – NTN has the right solution for your sector.
Good to know! NTN's ductile series is useful for reducing the weight or size of machinery equipment, allowing the housing to be placed even in confined spaces.
Good to know! NTN's ductile series is useful for reducing the weight or size of machinery equipment, allowing the housing to be placed even in confined spaces.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Material | cast iron |
| Series | uct200 |
| Outer diameter | 85 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 51.19 excl. VAT
/ Each
£ 61.43 incl. VAT
- Delivery usually within ( 3 ) days
