References
SNR:EXT306
Rubix:205A3530
EAN:3413529543861




Product details : SNR EXT306 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Width | 50 mm |
| Outer diameter | 30 mm |
| Weight | 1880 kg |
Show UNSPSC/ECL@SS
£ 39.02 excl. VAT
/ Each
£ 46.82 incl. VAT
- Usually arrives within 14 working days
