References
NTN:UCTX16D1
Rubix:206A1429
EAN:4547359228694



Product details : NTN UCTX16D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Housing made of cast iron, deep groove ball bearing insert with fastening screw, seal with sealing ring
Strengths
Very versatile and industry-interchangeable product range.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease filling that can be used over a long period without re-greasing.
- It is equipped with an excellent, NTN-unique sealing system that prevents grease leakage as well as the ingress of dust and water from the outside. This saves time and maintenance costs.
- NTN-unique ball fastening screws lock the bearing reliably on the shaft for certain bearings, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing models. For outdoor areas or where there is heavy dust generation and/or the use of liquids.
- Built for extreme applications: bearings with ductile cast iron housing or steel housing with superior strength properties, reducing the risk of bearing breakage.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease filling that can be used over a long period without re-greasing.
- It is equipped with an excellent, NTN-unique sealing system that prevents grease leakage as well as the ingress of dust and water from the outside. This saves time and maintenance costs.
- NTN-unique ball fastening screws lock the bearing reliably on the shaft for certain bearings, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing models. For outdoor areas or where there is heavy dust generation and/or the use of liquids.
- Built for extreme applications: bearings with ductile cast iron housing or steel housing with superior strength properties, reducing the risk of bearing breakage.
Applications
Presence of SVHC >0.1% - Substance : Lead
CAS : 7439-92-1
Concentration : 1 - 10%
CAS : 7439-92-1
Concentration : 1 - 10%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 286x273x133 mm |
|---|---|
| Logistic Weight | 12080 g |
| Inner diameter | 80 mm |
| Width | 85.7 mm |
| Material | cast iron |
| Series | uctx |
| Outer diameter | 150 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 240.85 excl. VAT
/ Each
£ 289.02 incl. VAT
- Usually arrives within 14 working days
