NTN - Bearing Unit - UCT211-30D1
Inner diameter | 55 mm |
---|---|
Length | 171 mm |
Width | 55.6 mm |
Logistics dimensions (L x W x H) | 707x335x95 mm |
---|---|
Logistic Weight | 19200 g |
Inner diameter | 55 mm |
Length | 171 mm |
Width | 55.6 mm |
Series | UCT200 |
Outer diameter | 100 mm |
Weight | 0 kg |
Usually arrives within 14 working days