References
NTN:UKP209D1
Rubix:206A2159
EAN:4547359002423



Product details : NTN UKP209D1 BEARING UNIT
NTN - Bearing Unit - UKP209D1
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 36.47 excl. VAT
/ Each
£ 43.76 incl. VAT
- Delivery usually within ( 3 ) days
