SNR - Bearing Unit - UKP.305H
Inner diameter | 70 mm |
---|---|
Fixation centre-to-centre distance | 300 mm |
Shaft Height | 106 mm |
Logistics dimensions (L x W x H) | 470x270x262 mm |
---|---|
Logistic Weight | 22950 g |
Inner diameter | 70 mm |
Fixation centre-to-centre distance | 300 mm |
Shaft Height | 106 mm |
Height | 106 mm |
Length | 400 mm |
Series | UKP300 |
Weight | 19.13 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 122850 N |
Outer diameter | 170 mm |
Width | 55 mm |
Usually arrives within 14 working days