References
SNR:SESP212COE
Rubix:205A8141
Manufacturer :SESP.212.COE
EAN:3413529549122




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
Product details : SNR SESP212COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
NIRO pedestal bearing unit with 2 elongated holes for mounting, re-greaseable, NIRO insert with one-sided extended inner ring and eccentric ring fastening on the shaft, two non-sealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
| Material | stainless steel (cast) |
| Total bearing width | 53.1 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | tapped base pillow block |
| Height | 138 mm |
| Length | 241 mm |
| Sealing | single lip seal |
| Lubrication | food-grade grease (usda h1) |
| Series | sesp200 |
| Weight | 5.44 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Width | 37.1 mm |
Show UNSPSC/ECL@SS
£ 288.85 excl. VAT
/ Each
£ 346.62 incl. VAT
- Usually arrives within 14 working days